Acetate Silicone Multi-Purpose Sealant
Acetate Silicone Sealant is ideal for a variety of sealing applications, both indoors and outdoors. It offers excellent heat and moisture resistance, along with high flexibility, preventing cracks and effectively combating mold growth. Compatible with materials such as glass, aluminum, sanitary ware, and wood, it is available in a range of colors to suit all your sealing needs. Easy to use, quick-drying, and long-lasting, it ensures reliable performance for every project.
Acetate Silicone
Standard Formula Silicone is ideal for sealing gaps and joints in construction applications, such as door and window frames, as well as glass and aluminum work. It provides strong adhesion to a variety of surfaces and maintains flexibility throughout its service life.
- Standard Waterproof Sealant
- High-flexibility with excellent adhesion
- Chemical-resistant and long-lasting durability
- Suitable for both indoor and outdoor applications
- Works on Various Surfaces: Glass, Aluminum, Wood, and Ceramic
- Available in 6 colors
100% Acetate Silicone
Premium 100% Silicone is specially formulated with pure silicone for superior adhesion and long-lasting performance. Its non-shrinking, crack-resistant properties ensure a strong and durable seal, effectively preventing leaks over time. Infused with anti-mold and antibacterial agents, it helps reduce dirt buildup, maintaining a clean and hygienic surface. Ideal for sealing applications that require maximum cleanliness and durability, it provides reliable protection for both indoor and outdoor use.
- Strong Adhesion, No Shrinkage
- Prevents Mold and Bacteria
- UV and Weather Resistant
- Long-Lasting Waterproof Protection
- Works on Various Surfaces: Glass, Aluminum, Wood, and Ceramic
- Available in 3 colors
Acetate silicone can stretch up to 300%
with high flexibility, strength, and durability. It is perfect for all sealing and jointing applications
Acetate silicone can stretch up to 300%
with high flexibility, strength, and durability. It is perfect for all sealing and jointing applications
Application Examples
Wuerth values privacy. We will endeavor to maintain confidentiality and keep your personal information as secure as possible. To provide the best service and experience including for further analysis and development of the website we use cookies.By continuing to use our website you agree to our Privacy Policy and the use of cookies as well as our Terms and Conditions .